Brilliant 2 ft. 9 in. x 8 ft. 2 in. 72240-520 Rug - Navy
- Mfr # BR2872240520
- Zoro # G724182263
product price:Â
$
676.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR2872240520
- Zoro #
- G724182263
- UPC #
- -
- Country of Origin
- China
Description
The finest virgin wool yarns, pristine coloration, and exquisite quality with superb finishes are the feature of these rugs. In this collection grand masters' designs are used with classic jewel tones and soft modern colors to recreate very fine quality rugs with superb pattern detail and color clarity. Densely woven on Wilton looms with pure, luxurious 100% New Zealand worsted wool pile for long lasting beauty, as well as excellent pile resiliency and heavy traffic durability. Collection: Brilliant. Color: Navy. Shape: Rectangle. Style: 72240-520. Size: 2' 9 in x 8' 2 in. Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.