This item is Discontinued.

Dynamic Rugs Dynamic Rugs AX9125813910 7 ft. 10 in. x 10 ft. 10 in. Aura 5813 Area Rug; 910 Grey & Ivory AX9125813910

This item is Discontinued.

Dynamic Rugs

Dynamic Rugs AX9125813910 7 ft. 10 in. x 10 ft. 10 in. Aura 5813 Area Rug; 910 Grey & Ivory (Discontinued)

Mfr # AX9125813910
Zoro # G203700292
UPC # 842845151673
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AX9125813910
Zoro #
G203700292
UPC #
842845151673
Country of Origin
China

Description

100% heatset frieze polypropylene, machine-made in Turkey. Resembling latticework patterns, Aura's geometric designs are sophisticatedly simple enough to complement any living space. The semi-shaggy pile creates a light, fluffy embrace of fibers between the toes for ultimate comfort. A beautiful blend of earth tones, including brown, beige, tan, grey, and charcoal hues, makes Aura rugs perfect for interiors with leather or wood. Perfect for high foot traffic areas due to its durability and easy-to-care-for features.

Specifications
  • Color: 910 Grey & Ivory
  • Size: 7 ft. 10 in. x 10 ft. 10 in.
  • Collection: Aura
  • Design: 5813
  • Fiber: 100% Heatset Frise Polypropylene
  • Weight: 44 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.