This item is Discontinued.

Dynamic Rugs Dynamic Rugs AY356546197 2 ft. 7 in. x 5 ft. Avery 6546 Area Rug; 197 Ivory Grey & Gold AY356546197

This item is Discontinued.

Dynamic Rugs

Dynamic Rugs AY356546197 2 ft. 7 in. x 5 ft. Avery 6546 Area Rug; 197 Ivory Grey & Gold (Discontinued)

Mfr # AY356546197
Zoro # G103700347
UPC # 842845145634
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AY356546197
Zoro #
G103700347
UPC #
842845145634
Country of Origin
China

Description

Avery consists of tasteful southwestern geometric patterns with an elegant twist of a Boho aesthetic. Not only are the Avery rugs invitingly smooth, but the beautiful ribbed texture creates for a high-low that's hard to resist to touch. With light creams as a backdrop, the setting is ideal for the beiges, golds, browns, and blacks of the design-work to create a modern motif. Despite the delicacy of their smooth feel, Avery rugs are durable, shed-free, and overall easy to maintain.

Specifications
  • Color: 197 Ivory Grey & Gold
  • Size: 2 ft. 7 in. x 5 ft.
  • Collection: Avery
  • Design: 6546
  • Fiber: 100% Heatset Frise Polypropylene
  • Weight: 5 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.