This item is Discontinued.

Dynamic Rugs Dynamic Rugs AY9126460889 7 ft. 10 in. x 10 ft. 10 in. 6460 Avery Area Rug; 889 Ivory; Taupe & Grey AY9126460889

This item is Discontinued.

Dynamic Rugs

Dynamic Rugs AY9126460889 7 ft. 10 in. x 10 ft. 10 in. 6460 Avery Area Rug; 889 Ivory; Taupe & Grey (Discontinued)

Mfr # AY9126460889
Zoro # G803700227
UPC # 842845162143
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AY9126460889
Zoro #
G803700227
UPC #
842845162143
Country of Origin
China

Description

Avery consists of tasteful southwestern geometric patterns with an elegant twist of a Boho aesthetic. Not only are the Avery rugs invitingly smooth, but the beautiful ribbed texture creates for a high-low that's irresistible to touch. With light creams as a backdrop, the setting is ideal for the beiges, golds, browns, and blacks of the design-work to create a modern motif. Despite the delicacy of their smooth feel, Avery rugs are durable, shed-free, and overall easy to maintain.

Features
  • Easy Care
  • Soft and Strong Fibers
Specifications
  • Color: 889 Ivory, Taupe & Grey
  • Material: 100% Heatset Frise Polypropylene
  • Collection: Avery
  • Design: 6460
  • Size: 7'10" x 10'10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.