This item is Discontinued.

This item is Discontinued.
Dynamic Rugs VY247989950 2 ft. x 3 ft. 11 in. Valley 7989 Area Rug; 950 Grey & Blue (Discontinued)
Mfr #
VY247989950
Zoro #
G803700272
UPC # 842845154155
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VY247989950
- Zoro #
- G803700272
- UPC #
- 842845154155
- Country of Origin
- China
Description
The transitional designs of the Valley collection beautifully walk to the line between contemporary and traditional. The blend of space-dyed viscose allows for a seamless transition amongst shades of grey with pops of color. The soft and delicate feel is durable and practical. Valley is machine-made of viscose and shrink polyester in Turkey.
Specifications- Color: 950 Grey & Blue
- Size: 2 ft. x 3 ft. 11 in.
- Collection: Valley
- Design: 7989
- Fiber: Blend of Space-Dyed Viscose and Shrink Polyester
- Weight: 4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.