JN466883505 3 ft. 11 in. x 5 ft. 7 in. Juno 6883 Rectangle Transitional Area Rug - 505 Navy

  • Mfr # JN466883505
  • Zoro # G203700384
product price: 
$
149.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JN466883505
Zoro #
G203700384
UPC #
842845136595
Country of Origin
Türkiye

Description

The rugs of the Juno collection have all the practicality of a rug that is 100% polypropylene without losing any of the remarkability of a traditional design. The polypropylene composition of these rugs makes them highly durable and shed-resistant, while the beautiful classic designs make them add elegance to any space. Additionally, the soft toned color palette of customarily neutral colors makes Juno rugs amenable to any decorative coloring scheme. Juno rugs truly combine beauty and sensibility. Juno is machine-made in Turkey.

Features
  • Durable and Neutral Colors
  • Shed Resistant
Care Instructions:
  • Vacuum and Spot Clean
  • Do not dry clean
Specifications
  • Collection: Juno
  • Color: 505 Navy
  • Size: 3 ft. 11 in. x 5ft. 7in.
  • Material: 100% Polypropylene
  • Shape: Rectangle
  • Design Code: 6883
  • Pile Height: 0.43
  • Pile Description: Low Pile
  • Style: Transitional
  • Technique: Machine-made

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews