LE2458017190 Legacy 2 x 3.6 58017-190 Rug - Ivory-Black
- Mfr # LE2458017190
- Zoro # G803764625
product price:Â
$
99.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE2458017190
- Zoro #
- G803764625
- UPC #
- 845546021979
- Country of Origin
- China
Description
Legacy is yet another superb collection with magnificent styling and priced to fit any budget. Legacy is densely Woven on wilton loom with high quality heat-set polypropylene that is anti-static with highest color fastness.
Collection: Legacy.
Material: 100% Polypropylene.
Machine made in Turkey.
Color: Ivory/Black.
Shape: Rectangle.
Style: 58017-190.
Size: 2 x 3.6.
Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size
Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.