Shop DYNAMIC RUGS
Create Account
<p>Castilla is a blend of shrink polyester and polypropylene, machine-made in Turkey. It
- Mfr # CC243535190
- Zoro # G003700355
product price:Â
$
94.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC243535190
- Zoro #
- G003700355
- UPC #
- 842845128064
- Country of Origin
- Türkiye
Description
Castilla is a blend of shrink polyester and polypropylene, machine-made in Turkey. Its tightly packed fibers with a captivating shimmering sheen create for both density in touch and shine in appearance. The soft beiges, greys, and blues make these rugs the perfect complement to neutral settings. The sheen across the surface gives the designs and colors different appearances depending on the angle upon which the rug is looked at.
Features- High sheen
- Soft colors
- Tightly packed fibers
- Vacuum and Spot Clean
- Do not dry clean
- Collection: Castilla
- Color: 190 Cream & Grey
- Design Code: 3535
- Material: 25% Shrink Polyester & 75% Polypropylene
- Shape: Rectangle
- Style: Modern
- Pile Description: Low Pile
- Technique: Machine-made
- Pile Height: 0.43
- Size: 2 ft. x 3 ft. 11 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.