Shop DYNAMIC RUGS
Create Account
<p>The rugs of the juno collection have all the practicality of a rug that is 100% polypropylene
- Mfr # JN246882590
- Zoro # G403700344
product price:Â
$
65.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JN246882590
- Zoro #
- G403700344
- UPC #
- 842845110793
- Country of Origin
- Türkiye
Description
The rugs of the juno collection have all the practicality of a rug that is 100% polypropylene without losing any of the remark ability of a traditional design. The polypropylene composition of these rugs makes them highly durable and shed-resistant, while the beautiful classic designs make them add elegance to any space. Additionally, the soft toned color palette of customarily neutral colors makes juno rugs amenable to any decorative coloring scheme. Juno rugs truly combine beauty and sensibility. Juno is machine-made in turkey.
Features- Durable and Shed Resistant
- Neutral Colors
- Vacuum and Spot Clean
- Do not dry clean
- Collection: Juno
- Color: 590 Dark Blue & Cream
- Design Code: 6882
- Style: Transitional
- Material: 100% Polypropylene
- Shape: Rectangle
- Pile Description: Low Pile
- Technique: Machine-made
- Pile Height: 0.43
- Size: 2 ft. x 3 ft. 11 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.