RV243540190 2 ft. x 3 ft. 3 in. Reverie 3540 Rectangle Contemporary Area Rug - 190 Cream & Grey
- Mfr # RV243540190
- Zoro # G003700423
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RV243540190
- Zoro #
- G003700423
- UPC #
- 842845122017
- Country of Origin
- Türkiye
Description
Reverie is 100% polypropylene, machine-made in turkey. It is captivating yet not overstated transitional designs consist of neutral color palette that goes well with any decorative color scheme. It is easy to care-for and cleans while still maintaining a high-end look.
Features- Easy care
- Soft touch
- Plush pile
- Vacuum and Spot Clean
- Do not dry clean
- Collection: Reverie
- Color: 190 Cream & Grey
- Size: 2 ft. x 3 ft.3 in.
- Material: 100% Polyproplyene
- Design Code: 3540
- Shape: Rectangle
- Pile Description: High Pile
- Style: Contemporary
- Technique: Machine- made
- Pile Height: 1.8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.