Yazd 2 x 3.6 1770-310 Rug - Red
- Mfr # YA241770310
- Zoro # G424216909
product price:Â
$
63.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YA241770310
- Zoro #
- G424216909
- UPC #
- -
- Country of Origin
- China
Description
Yazd is a new collection of rugs in beautiful patterns and colorations. Included are traditional, semi-classic designs with primary colors of sage, champagne, taupe, navy, red, cream, black, and ivory, complimented with shades of brown and light blue. Dense weaving enhances pattern definition and design clarity. Collection: Yazd. Material: 100% Polypropylene. Traditional, semi-classic designs. Complete range of sizes. High design clarity with a deluster finish. Made with high quality 100% heat-set polypropylene pile yarn. Anti-static, stain resistant and colorfast. Durable and easy to maintain. Machine-woven in Turkey. Color: Red. Shape: Rectangle. Style: 1770-310. Size: 2 x 3.6. Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.