Self-Adjusting Wire Stripper, 10 to 24 AWG Capacity, 8 in

  • Mfr # D095002
  • Zoro # G000902356
product price: 
$
34.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D095002
Zoro #
G000902356
UPC #
67965066823
Country of Origin
Taiwan, Province of China

Description

FAST AND CONVENIENT WIRE STRIPPING: Jaws automatically adjust to the thickness of the wire, for a clean, instant removal of insulation for 10-24 AWG wire. Wire stopper can be adjusted to control the length of the core strip. PRECISE OPERATION: Wire stopper can be adjusted to control the length of the core strip. Swivel knob micro-adjusts for stripping gauges smaller than 20 AWG. MULTI-FUNCTIONAL-: Wire-crimper and cutters are mounted on the handle. Wire-crimper crimps 10-22 AWG insulated and 10-26 non-insulated wire, and 7-8 mm ignition terminals. COMFORTABLE TO USE: Non-slip handle grips provide comfort during repetitive use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews