Shop All Impact Sockets
Dynamic
Tools 1-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025546
Zoro # G600874336
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-7/16"
Product Information
- Brand Dynamic
- MFR # D025546
- Zoro # G600874336
- UPC # 67965109384
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-7/16" |
Description
Size: 1-7/16". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-596 Handle For 24 Ounce Brick Hammer (11-596)
- CDI CDI Interchangeable Head Torque Wrench, Z (600T-I)
- UNIBOR 1-1/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25136)
- PROSKIT Helping Hands, Large Magnifier, 3.5 (902-094)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025568)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 15/16" Deep Length, Impact Socket (D020530)
- DYNAMIC Tools 2-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket (D025580)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- DYNAMIC Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025393)
- TEKTON 1/2 Inch Drive x 32 mm Deep 6-Point Impact Socket (SID23132)
- Dynamic Impact Sockets