This item is Discontinued.

This item is Discontinued.
Tools 1/2" Drive Chrome Extension, 3" Long With Quick Release (Discontinued)
Mfr #
D012023
Zoro #
G100870722
UPC # 67965065123
Country of Origin Taiwan, Province of China
Category Socket Extensions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D012023
- Zoro #
- G100870722
- UPC #
- 67965065123
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 3"
Details
- Finish
- Chrome
- Standards
- ANSI
- Type
- Hand Extension
Description
Length: 3". 1/2" Drive. Provides the added reach needed to access fasteners in tight spaces. Chrome finish for maximum resistance against corrosion. Knurled surface for easy mounting and removal from sockets and ratchets. Quick release collar ensures sockets and attachments securely lock on and quickly-release off. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 1/2" Drive socket.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.