Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dynamic Tools 14" Aluminum Pipe Wrench, 2" Jaw Opening D080014

Tools 14" Aluminum Pipe Wrench, 2" Jaw Opening (Discontinued)

  • Mfr # D080014
  • Zoro # G200875047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D080014
Zoro #
G200875047
UPC #
67965081871
Country of Origin
China

Dimensions

Overall Length
14"
Size
14"

Details

Handle Material
Aluminum
Standards
ANSI
Finish
Aluminum
Measurement Type
SAE & Metric
Wrench Style
Pipe Wrench

Description

Size: 14" (2" Jaw Opening). Forged and hardened steel hook and heel jaws. Rugged I-beam design. Aluminum construction is up to 30% lighter than traditional cast steel models. Sharp, deep teeth provide a secure grip on pipes and fittings. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.