3/8" Drive Deep Socket, Black Phosphate, Tools 3/8" Drive 6 Point SAE, 3/8" Deep Length
- Mfr # D007512
- Zoro # G200870677
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Size
3/8"
SAE or Metric
SAE
Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D007512
- Zoro #
- G200870677
- UPC #
- 67965073272
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 3/8"
- Socket Depth
- Deep
Details
- SAE or Metric
- SAE
- Finish
- Black Phosphate
- Standards
- ANSI
- Type
- Impact Socket
- Socket Shape
- Drive Type: 6 Point
- Impact Rated
- Yes
Description
Size: 3/8". Drive Type: 6 Point. 3/8" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.