This item is Discontinued.

This item is Discontinued.
2-Channel Wireless IR Headphones; Snow White (Discontinued)
Mfr #
DY445201
Zoro #
G804150502
UPC # 747216348709
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DY445201
- Zoro #
- G804150502
- UPC #
- 747216348709
- Country of Origin
- China
Description
Features
- Independently swiveling earcups
- Folds flat for convenient storage
- Adjustable soft, comfortable faux leather earpads
- Headband with silicone headliner
- Built-in momentary mute switch
- 25ft max operational range
- Auto-off timer increases battery life
- 40mm Mylar extended frequency driver
- Variable volume level control
- Ch. 1 Left 2.3MHz, Right 2.8MHz
- Ch. 2 Left 3.2MHz, Right 3.8MHz
- Includes soft-touch cinch carry bag & 2 AAA batteries
- Snow White
- Color: Snow White
- Battery Size: AAA