This item is Discontinued.

Dynamicfunction 2GB DDR2 SDRAM Memory Module 2GB 667MHz DDR2-667-PC2-5300 DDR2 SDRAM 200-pin SoDIMM AA667D2S5-2GB DY78999

This item is Discontinued.

Dynamicfunction

2GB DDR2 SDRAM Memory Module 2GB 667MHz DDR2-667-PC2-5300 DDR2 SDRAM 200-pin SoDIMM AA667D2S5-2GB (Discontinued)

Mfr # DY78999
Zoro # G303782044
UPC # 654204314359
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DY78999
Zoro #
G303782044
UPC #
654204314359
Country of Origin
China

Description

Add-On Computer's entire line of memory modules allows you and your business to be more efficient. Our memory line includes the most reliable and H performing memory modules.
  • Dimensions: 0.75" Thickness x 2.50" Width x 6" Length.
  • Form Factor: 200-pin.
  • Memory Speed: 667 MHz.
  • Memory Size: 2 GB.
  • Memory Technology: DDR2 SDRAM.
  • Memory Standard: DDR2-667/PC2-5300.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.