This item is Discontinued.

Dynamicfunction 45 deg 12 Port 1U Rackmount Cat 6 110 Patch Panel DY711349

This item is Discontinued.

Dynamicfunction

45 deg 12 Port 1U Rackmount Cat 6 110 Patch Panel (Discontinued)

Mfr # DY711349
Zoro # G203912589
UPC # 657248359096
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DY711349
Zoro #
G203912589
UPC #
657248359096
Country of Origin
China

Description

StarTech 12 Port 110 type Wall Mount Cat 6 Patch Panel features T568A and T568B wiring providing the perfect solution for any LAN application. The patch panel offers 45° downward tilted ports and 110-type termination.

FeaturesIncludes:
  • 1 - Patch Panel
Specifications
  • Height: 2.5 in. (63.5 mm)
  • Length: 10 in. (254 mm)
  • Weight: 0.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.