This item is Discontinued.

Dynamicfunction 60 in. 15 Outlet Metal Power Strip DY280160

This item is Discontinued.

Dynamicfunction

60 in. 15 Outlet Metal Power Strip (Discontinued)

Mfr # DY280160
Zoro # G903774074
UPC # 652513971676
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DY280160
Zoro #
G903774074
UPC #
652513971676
Country of Origin
United States

Description

This power strip bar is ideal for use with various electric and electronic appliances, devices such as computers, audio and video equipment, power tools and instrument in the office building, in the garage at home, in the warehouse, factory, on the production line or manufacturing facilities.
  • 5 ft (1.52m) Durable Metal Housing Power Strip
  • 15 White US Standard Outlets, Horizontal Orientation
  • 9 ft (2.94m) 14/3 AWG, SJT Heavy Duty Power Cord
  • Master On/Off Switch with 15Amp Resettable Circuit Breaker
  • Surge Protected up to 400 Joules
  • ETL Approved and Listed (Conforms to UL 1363, UL 1449 and CAN/CSA C22.2 No. 21)
  • Electrical Ratings: 125V/15Amp/1875W
  • Ample Space between Outlets
  • Easy to Install Spring Steel Mounting Clips, and Simply Snap It in
  • Solid Construction and Sturdy Feel
  • For use with Various Electric and Electronic Appliances, Devices and Equipment such as Computers, Audio/Video, Power Tools and Instrument in the Office and at Home
  • Plug-in and Play
  • Ratings & reviews