This item is Discontinued.

Dynamicfunction 80 mm Ultra-Quiet PWM Fan Cooling DY537106

This item is Discontinued.

Dynamicfunction

80 mm Ultra-Quiet PWM Fan Cooling (Discontinued)

Mfr # DY537106
Zoro # G803977193
UPC # 723902046395
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DY537106
Zoro #
G803977193
UPC #
723902046395
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

Features
  • Mixed fan blade design for noise reduction
  • PWM design allows 1200 ~ 3000rpm fan speed control by motherboard
  • High efficiency system thermal solution
Specifications
  • Color: White fan blades, blue frame
  • Dimensions 2" H x 7" W x 8" L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.