This item is Discontinued.

This item is Discontinued.
Monitor Floor Stand - Black (Discontinued)
Mfr #
DY984577
Zoro #
G404003987
UPC # 727272202610
Country of Origin China
Category Monitor Mounts & Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DY984577
- Zoro #
- G404003987
- UPC #
- 727272202610
- Country of Origin
- China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- It is compatible with small monitors, poster frames, iPad enclosures and digital frames
- Its continuous back tilt up to 25 degrees, 360 degree rotation and telescoping height adjustment from 47"-66" allows for perfect screen placement
- Through-cable cord management allows for a clean installation
- VESA compatible up to 100 x 100 mm
- Color: Black
- Finish: Scratch resistant
- Material: Steel
- Size: 47 - 68"
- Weight: 20 lbs