This item is Discontinued.

Dynamicfunction Monitor Riser - Black DY522600

This item is Discontinued.

Dynamicfunction

Monitor Riser - Black (Discontinued)

Mfr # DY522600
Zoro # G104030467
UPC # 723902046609
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DY522600
Zoro #
G104030467
UPC #
723902046609
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

It is a high quality monitor riser designed with famed unibody aluminum construction. This enables it to support monitors or all-in-one PCs up to 27 or 10kg (22lbs). Its modest elevation returns valuable space back to the desktop for keyboard/mouse storage or other uses without negatively impacting ergonomics of the devices on top. Finished with sand-blasted and anodized surface, this has a premium look and feel that matches high-end monitors or all-in-one PCs. It also looks and works great with iMacs.

Raises your monitor to an ergonomic height

Features
  • Increases valuable desktop space
  • Beautiful single-piece aluminum unibody construction
Specifications
  • Color: Black
  • Material: Aluminum
  • Metal Thickness: 6mm
  • Support Flat Panel Size: 27 in.
  • Support Maximum Weight: 10kg (22lb)
  • Dimension: 5" H x 12" W x 24" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews