This item is Discontinued.

Dynamicfunction Quattro 4 Pro Plus Bluetooth Neckloop with QConnect Transceiver DY1573246

This item is Discontinued.

Dynamicfunction

Quattro 4 Pro Plus Bluetooth Neckloop with QConnect Transceiver (Discontinued)

Mfr # DY1573246
Zoro # G304164993
UPC # 780997772646
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DY1573246
Zoro #
G304164993
UPC #
780997772646
Country of Origin
China

Description

The Quattro 4 Pro Plus is a Bluetooth streaming neckloop with a detachable, omni-directional microphone that amplifies phones , TV, music, meetings, and group conversations for clearer sound. The Quattro Pro has a microphone which picks up the sound, then transmits it to the audio neckloop. The 30dB amplified sound is received through your headphones which are directly plugged into the neckloop or through the T-coil of your hearing aid. The Omni-Directional microphone is detachable so you can place it close to a distant speaker and pick up the amplified sound. The sensitivity is adjustable to minimize background noise.The QConnect Transceiver is both a transmitter and receiver for two-way communication. It connects to any landline phone's 2.5mm headset jack, which then pairs to the Quattro Pro via Bluetooth for hands-free amplified phoneuse.

Features
  • Hands-Free Communication up to 33 ft range
  • QConnect’s Rechargeable Li-Ion Battery runs for up to 5 - 6 hours of talk time and lasts up to 5 days on standby Mode
  • Reliable & Secure Connection uses authentication pairings and data encryption
  • PreventsDrops via Modulation System that lessens signal interference in channels
Specifications
  • Battery Type: Lithium Polymer
  • Weight: 1.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews