57126 Ancient Garden Collection 2.7 x 4.7 in. Traditional Oval Rug, Cream
- Mfr # ANOV35571266666
- Zoro # G824181999
product price:Â
$
156.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANOV35571266666
- Zoro #
- G824181999
- UPC #
- -
- Country of Origin
- China
Description
Dynamic Rugs is striving to be ahead of emerging fashion and trending color so that our name becomes synonymous with making a fashion statement. Our objective stems from our belief in the coexistence of quality, honesty, and fair-dealing. Features Easy Care. No Shedding. Turn of the century Persian designs. Made in Belgium. Specifications Color: Cream. Collection: Ancient Garden. Technique: Machine Made. Material: 100% Decolan. Shape: Oval. Style: Traditional. Cleaning: Vacuum and Spot Clean, Do Not Dry Clean. Pile : Low Pile. Lead Time: 48 to 72 Hours. Warranty Length: 1 year Manufacturing Defect Warranty. Cubes ( ft3): 0.36328125. Pile Height: 0.43. Design: 57126. Size: 2.7 x 4.7 OV. Dimensions: 55 H x 31 W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.