Shop DYNAREX
Create Account
D300 LTC 5 Function Low Bed - Wood Boards - Lt. Oak, w/ Assist Bar, Expansion Kit
- Mfr # 12003-OAABX
- Zoro # G122896656
product price:Â
$
2,594.99
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
- 12003-OAABX
- Zoro #
- G122896656
- UPC #
- -
- Country of Origin
- Unknown
Description
The Dynarex D300 Low Bed is constructed from durable steel and features tool-free width and length extension to accommodate larger patients. The bed has true vertical lift that raises up to 30" for increased caregiver convenience and comfort while tending to patients. A convenient hand pendant allows users to independently adjust bed positioning. This bed is often used in a variety of long-term care facilities including nursing homes, hospitals, rehabilitation centers, and more. Alternate D300 options available including additional colors, head and footboards, backup batteries, nurse control panel, and bed rails. Compare to Prime Care 703 by Drive DeVilBiss Healthcare.The Dynarex D300 Low Bed is a durable, one-piece steel bed frame designed for long-term care use. It features true vertical lift, a slat deck, and has a grid deck that can accommodate up to 500lb and tool-free length extension. Ideal for patients with can be used with a variety of pressure mattresses to help patients with limited mobility, chronic illness, and pressure wounds in a variety of healthcare facilities.