This item is Discontinued.

Dynasonics Flow Meter, Ultrasonic DXNP-ABS-NN

This item is Discontinued.

Dynasonics

Flow Meter, Ultrasonic (Discontinued)

Mfr # DXNP-ABS-NN
Zoro # G4154118
Country of Origin United States
Category Flowmeters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXNP-ABS-NN
Zoro #
G4154118
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 to 98 in ANSI/Copper Pipe
Connection Size
98 in
Pipe Size
1/2" to 98"
Cable Length
20 ft
Overall Height
7.8 in
Overall Length
9.4 in
Overall Width
3.8 in
Wire Rope Length
9.4 in
Length
9.4 in

Details

Item
Electronic Flowmeter
Type
Ultrasonic
Flow Material
Water-Like Liquids
Connection Type
Strap-on Assembly
Wetted Materials
None
Flow Range
0.09792 to 940,420 gpm
Fluid Temp. Range
-40 Degrees to 250 Degrees F
Flow Meter Pipe Type
ANSI/Copper
Sensor Type
Ultrasonic
Repeatability
0.10%
Special Features
Non-Invasive Flow Measurement
Ambient Temperature
-4 Degrees to 110 Degrees F
Display Type
Digital
Power Requirement
10-30V DC
Includes
Carrying Case
Fluid Temp. Range (Deg. C)
-40 to 121
Display Units
Acre Feet, Cubic Feet, Cubic Meters, Feet, Kilograms, Liquid Barrels, Liters, Mega US Gallons, Meters, Oil Barrels, Pounds, gal
Fluid Temp. Range (Deg. F)
-40 to 250
Accuracy (%)
+/-1
Standards
cMETus, IEC 61010-1:2001, NRTL
Accuracy
+/-1%
Flow Rate - Minimum
1 gpm
Voltage - Maximum
5/10V
Pulse Rate
33 pulses/gal
Compatible Flow Material
Water-Like Liquids
Product Type
Flow Meter
Media Temperature - Minimum
-40 Degrees F
Media Temperature - Maximum
350 Degrees F
Flow Rate - Maximum
40 gpm
Includes Totalizer
Yes
Flowmeter Type
Ultrasonic

Description

Electronic Flowmeter, Product Type Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 98 in, Compatible Flow Material Water-Like Liquids, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 5/10V, Wetted Material Not Applicable, Standards cMETus, IEC 61010-1:2001, NRTL, Display Type Digital, Pulse Rate 33 pulses/gal, Flow Rate - Maximum 40 gpm, Flow Rate - Minimum 1 gpm, For Pipe Size 1/2 to 98 in ANSI/Copper Pipe

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.