This item is Discontinued.

Dynasty Hardware Dynasty Hardware DYN-4002-SN Manhattan 24 in. Single Towel Bar; Satin Nickel DYN-4002-SN

This item is Discontinued.

Dynasty Hardware

Dynasty Hardware DYN-4002-SN Manhattan 24 in. Single Towel Bar; Satin Nickel (Discontinued)

Mfr # DYN-4002-SN
Zoro # G403908979
UPC # 661799876490
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DYN-4002-SN
Zoro #
G403908979
UPC #
661799876490
Country of Origin
China

Description

Features
  • Type - Towel Bar
  • Contemporary look
  • Finish - Satin Nickel
  • Rosette Diameter - 2-1/4 in.
  • Overall Length - 26-1/4 in.
  • Projection - 3-3/4 in.
  • Bar Diameter - 3/4 in.
  • Material - Solid Brass
  • Collection - Manhattan
  • Mounting Hardware - Bracket With Screws & Plastic Anchors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.