This item is Discontinued.

This item is Discontinued.
Dynasty Hardware DYN-5018-ORB Brentwood 18 in. Single Towel Bar; Oil Rubbed Bronze (Discontinued)
Mfr #
DYN-5018-ORB
Zoro #
G503794816
UPC # 640265324949
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYN-5018-ORB
- Zoro #
- G503794816
- UPC #
- 640265324949
- Country of Origin
- China
Description
Features
- Type - Towel Bar
- An elegant design and a rich finish that is sure to add the finishing touch to any bath design.
- Finish - Oil Rubbed Bronze
- Rosette Diameter - 2-3/8 in.
- Overall Length - 20-1/4 in.
- Projection - 3-3/8 in.
- Bar Diameter - 3/4 in.
- Material - Zinc Alloy
- Collection - Brentwood
- Mounting Hardware - Bracket With Screws & Plastic Anchors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.