This item is Discontinued.

This item is Discontinued.
Dynasty Hardware DYN-5024-ORB Brentwood 24 in. Single Towel Bar; Oil Rubbed Bronze (Discontinued)
Mfr #
DYN-5024-ORB
Zoro #
G203794819
UPC # 640265324956
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYN-5024-ORB
- Zoro #
- G203794819
- UPC #
- 640265324956
- Country of Origin
- China
Description
Features
- Type - Towel Bar
- An elegant design and a rich finish that is sure to add the finishing touch to any bath design.
- Finish - Oil Rubbed Bronze
- Rosette Diameter - 2-3/8 in.
- Overall Length - 26-1/4 in.
- Projection - 3-3/8 in.
- Bar Diameter - 3/4 in.
- Material - Zinc Alloy
- Collection - Brentwood
- Mounting Hardware - Bracket With Screws & Plastic Anchors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov