This item is Discontinued.

This item is Discontinued.
Dynasty Hardware DYN-9316-ORB Bay Hill 24 in. Double Towel Bar; Oil Rubbed Bronze (Discontinued)
Mfr #
DYN-9316-ORB
Zoro #
G003909116
UPC # 640265324901
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYN-9316-ORB
- Zoro #
- G003909116
- UPC #
- 640265324901
- Country of Origin
- China
Description
Features
- Type - Double Towel Bar
- A bold design and bright finishes that add wonderful accents to any bath design
- Finish - Oil Rubbed Bronze
- Rosette Diameter - 2-1/8 in.
- Overall Length - 26-1/4 in.
- Projection - 5-1/4 in.
- Bar Diameter - 3/4 in.
- Material - Zinc Alloy
- Collection - Bay Hill
- Mounting Hardware - Bracket With Screws & Plastic Anchors