This item is Discontinued.

This item is Discontinued.
Dynasty Hardware DYN-9324-ORB Bay Hill 24 in. Single Towel Bar; Oil Rubbed Bronze (Discontinued)
Mfr #
DYN-9324-ORB
Zoro #
G203908988
UPC # 640265324888
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYN-9324-ORB
- Zoro #
- G203908988
- UPC #
- 640265324888
- Country of Origin
- China
Description
Features
- Type - Towel Bar
- An elegant design and a rich finish that is sure to add the finishing touch to any bath design.
- Finish - Oil Rubbed Bronze
- Rosette Diameter - 2-1/8 in.
- Overall Length - 26-1/4 in.
- Projection - 3 in.
- Bar Diameter - 3/4 in.
- Material - Zinc Alloy
- Collection - Bay Hill
- Mounting Hardware - Bracket With Screws & Plastic Anchors