This item is Discontinued.

This item is Discontinued.
Dynasty Hardware DYN-SR72-ORB Solid Brass 72 in.; Oil Rubbed Bronze 1 in. Diameter Shower Curtain Rod And Mountain Brackets (Discontinued)
Mfr #
DYN-SR72-ORB
Zoro #
G904028237
UPC # 661799232456
Country of Origin China
Category Shower Rods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYN-SR72-ORB
- Zoro #
- G904028237
- UPC #
- 661799232456
- Country of Origin
- China
Description
Shower Curtain Rod is to provide strength, durability and beauty to your bath. This shower rod set is a two piece rod that fits together to form a smooth, strong, durable shower rod that will not bend or sag. End pieces are solid forged brass and include mounting hardware. This shower rod can be easily cut to size to fit your needs.
Features- Finish - Oil Rubbed Bronze
- Rosette Diameter - 2-1/4 in.
- Material - Solid Brass
- Mounting Hardware - Bracket With Screws & Plastic Anchors
- Rod Diameter - 1 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.