This item is Discontinued.

This item is Discontinued.
Dynasty Hardware K-4001-12P Super Saver Ribbon & Reed Cabinet Knob; Venetian Bronze (Discontinued)
Mfr #
K-4001-12P
Zoro #
G603975474
UPC # 616453429154
Country of Origin China
Category Cabinet Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-4001-12P
- Zoro #
- G603975474
- UPC #
- 616453429154
- Country of Origin
- China
Description
Features
- Type - Cabinet Knob Collection
- Finish - Venetian Bronze
- Projection - 1 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Knob Diameter - 1-3/8 in.
- Collection - Super Saver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov