This item is Discontinued.

This item is Discontinued.
Dynasty Hardware K-80980-AC Super Saver Cabinet Knob; Antique Copper (Discontinued)
Mfr #
K-80980-AC
Zoro #
G803975212
UPC # 661799232272
Country of Origin China
Category Cabinet Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-80980-AC
- Zoro #
- G803975212
- UPC #
- 661799232272
- Country of Origin
- China
Description
Features
- Type - Cabinet Knob
- Finish - Antique Copper
- Projection - 1 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Knob Diameter - 1-1/4 in.
- Cabinet Knob Collection - Super Saver