This item is Discontinued.

This item is Discontinued.
Dynasty Hardware K-80980-SN Super Saver Cabinet Knob; Satin Nickel (Discontinued)
Mfr #
K-80980-SN
Zoro #
G903975464
UPC # 736211332912
Country of Origin China
Category Cabinet Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-80980-SN
- Zoro #
- G903975464
- UPC #
- 736211332912
- Country of Origin
- China
Description
Features
- Type - Cabinet Knob
- Finish - Satin Nickel
- Projection - 1 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Knob Diameter - 1-1/4 in.
- Cabinet Knob Collection - Super Saver