This item is Discontinued.

This item is Discontinued.
Dynasty Hardware K-82182-10B Super Saver Starburst Cabinet Knob Aged Oil Rubbed Bronze (Discontinued)
Mfr #
K-82182-10B
Zoro #
G403975377
UPC # 661799232371
Country of Origin China
Category Cabinet Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-82182-10B
- Zoro #
- G403975377
- UPC #
- 661799232371
- Country of Origin
- China
Description
Features
- Type - Cabinet Knob
- Finish - Oil Rubbed Bronze
- Projection - 1 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Knob Diameter - 1-3/16 in.
- Cabinet Knob Collection - Super Saver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.