This item is Discontinued.

Dynasty Hardware Dynasty Hardware P-1004-SN European 8.75 in. Bar Pull; Satin Nickel P-1004-SN

This item is Discontinued.

Dynasty Hardware

Dynasty Hardware P-1004-SN European 8.75 in. Bar Pull; Satin Nickel (Discontinued)

Mfr # P-1004-SN
Zoro # G903961795
UPC # 736211315816
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-1004-SN
Zoro #
G903961795
UPC #
736211315816
Country of Origin
China

Description

Features
  • Type - Cabinet Pulls
  • Add a sophisticated modern look to any kitchen
  • Finish - Satin Nickel
  • Projection - 1-1/4 in.
  • Material - Carbon Steel
  • Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
  • Cabinet Knob Collection - European Bar Pulls
  • Screw Hole Spacing - 6 in.
  • Size - 8-3/4 L x 1/2 W in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.