This item is Discontinued.

This item is Discontinued.
Dynasty Hardware P-1006-SN European Style T-Bar Pull; Satin Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-1006-SN
- Zoro #
- G003961817
- UPC #
- 736211341211
- Country of Origin
- China
Description
Features
- Type - Cabinet Knob
- Finish - Satin Nickel
- Projection - 1-1/4 in.
- Material - Carbon Steel
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Knob Diameter - 1-1/2 in.
- Cabinet Knob Collection - European Bar Pulls