This item is Discontinued.

This item is Discontinued.
Dynasty Hardware P-260-SN Super Saver Ball Tip Cabinet Pull; Satin Nickel (Discontinued)
Mfr #
P-260-SN
Zoro #
G903961986
UPC # 736211330215
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-260-SN
- Zoro #
- G903961986
- UPC #
- 736211330215
- Country of Origin
- China
Description
Features
- Type - Cabinet Pulls
- Finish - Satin Nickel
- Projection - 7/8 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Cabinet Knob Collection - Super Saver
- Screw Hole Spacing - 3 in.
- Size - 5-1/8 L x 5/8 W in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.