This item is Discontinued.

This item is Discontinued.
Dynasty Hardware P-3455-AC Super Saver Ribbon & Reed Cabinet Bin Pull; Antique Copper (Discontinued)
Mfr #
P-3455-AC
Zoro #
G303961821
UPC # 661799230711
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-3455-AC
- Zoro #
- G303961821
- UPC #
- 661799230711
- Country of Origin
- China
Description
Features
- Type - Cabinet Pulls
- Finish - Antique Copper
- Projection - 1-3/16 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Cabinet Knob Collection - Super Saver
- Screw Hole Spacing - 3 in.
- Size - 3-7/16 L x 1-3/4 W in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.