This item is Discontinued.

This item is Discontinued.
Dynasty Hardware P-86954-AC Super Saver Arched Cabinet Pull; Antique Copper (Discontinued)
Mfr #
P-86954-AC
Zoro #
G603962016
UPC # 661799231923
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-86954-AC
- Zoro #
- G603962016
- UPC #
- 661799231923
- Country of Origin
- China
Description
Features
- Type - Cabinet Pulls
- Finish - Antique Copper
- Projection - 1 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Cabinet Knob Collection - Super Saver
- Screw Hole Spacing - 3 in.
- Size - 5-3/4 L x 3/4 W in.