This item is Discontinued.

This item is Discontinued.
Dynasty Hardware P-86954-FB Super Saver Arched Cabinet Pull; Flat Black (Discontinued)
Mfr #
P-86954-FB
Zoro #
G803961932
UPC # 661799231930
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-86954-FB
- Zoro #
- G803961932
- UPC #
- 661799231930
- Country of Origin
- China
Description
Features
- Type - Cabinet Pulls
- Finish - Flat Black
- Projection - 1 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Cabinet Knob Collection - Super Saver
- Screw Hole Spacing - 3 in.
- Size - 5-3/4 L x 3/4 W in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov