Shop DYNOMAX
Create Account
17222 Ultra Flow Welded Muffler Oval
- Mfr # D22-17222
- Zoro # G203961068
product price:Â
$
253.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D22-17222
- Zoro #
- G203961068
- UPC #
- 86387172226
- Country of Origin
- China
Description
Features
- Constructed Using All 409 Stainless Steel
- 100 Percent Welded Construction For Lifelong durability
- Unrestricted Straight-Through Design
- Dyno Proven To Flow Up To 2000 SCFM And Support Up To 2000 HP
- Exclusive Continuous Roving Fiberglass Technology
- CRF Technology Absorbs Unwanted Interior Resonance
- Maintains A Deep Performance Tone
- Straight-Through Design Ensures Unrestricted Exhaust Flow
- Material - Aluminized Steel
- Shape - Oval
- Outlet Type - Single Diagonal Offset Outlet
- Inlet Type - Single Offset Inlet
- Outlet Position - Offset
- Inlet Position - Offset
- Offset In/Out - 2.5 in.
- Length - 14 in. Body
- Overall Length - 19 in.
- Fist For - Chevrolet 1992-1994, Ford 1986-1995, 1998
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.