24201 Glass Pack Muffler 24 In.
- Mfr # D22-24201
- Zoro # G203960870
product price:Â
$
66.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D22-24201
- Zoro #
- G203960870
- UPC #
- 86387242011
- Country of Origin
- China
Description
The all new Hush ThrushTM Super TurboTM mufflers provide that vintage sound you love with the performance you expect. The improved tri-flow design of the Hush ThrushTM Super TurboTM enhances flow and performance. Available in today's most popular sizes, all mufflers are reversible for maximum installation and flexibility. "The Vintage Sound, Today's PowerTM" of the Hush ThrushTM Super TurboTM makes it the perfect choice for that classic hot rod and today's muscle car.
Specification- Heavy Gauge Steel Shell Construction For Maximum Durability
- Straight-Through Design For Maximum Exhaust Flow And Power
- Smooth Flowing Perforated Center Tube Minimizes Turbulence
- Continuous Roving Fiberglass Technology For Powerful Tone And Long Life
- Expandable AKDQ Bushings
- Shape - Round
- Inlet Position - Center
- Outlet Position - Center
- Finish - Powder Coated
- Color - Red
- Material - Steel
- Internal Construction - Glass Pack
- Inlet/Outlet Diameter - 2.5 in.
- Overall Length - 24 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.