Shop DYSON
See all product information
Create Account
Automatic Hand Dryer, 12 sec Dry, 79, 200 to 240V, Silver, Brushed
Mfr # HU03
Zoro # G5521967
product price:Â
$
1,373.99
/ea
Free Shipping & Returns
Key Features
Nozzle
Integral
Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
Silver
Dry Time
12 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HU03
- Zoro #
- G5521967
- UPC #
- 885609017686
- Country of Origin
- Malaysia
- Item
- Hand Dryer
- Nozzle
- Integral
- Cover Material
- Stainless Steel
- Dryer Activation
- Automatic
- Color
- Silver
- Dry Time
- 12 sec
- Amps
- 2.9/4.1
- Voltage
- 200 to 240V
- ADA Compliant
- Yes
- Sound Level dB
- 79
- Watts
- 900/650
- Finish
- Brushed
- Features
- Power Mode, Acoustically Engineered, Curved Blade Design, Dyson Digital Motor V4, Low Energy, Low Running Costs, Low Sound Level
- Standards
- DTM 769, EN1822-5, NSF
- Product Type
- Hand Dryer
- Accessory Type
- Hand Dryer
- Compatible with HEPA Filter
- Yes
- Current
- 4.1 A
- Includes HEPA Filter
- Yes
- Sound Level
- 79 dBA
- Wattage
- 900 W
- Heat Setting Levels
- No Heat
- Nozzle Style
- Intregal
Description
Hand Dryer, Dry Time 12 sec, Cover Material Stainless Steel, Color Silver, ADA Compliant Yes, Sound Level 79 dBA, Voltage 200 to 240V, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Finish Brushed, Standards DTM 769, EN1822-5, NSF, Features Power Mode, Acoustically Engineered, Curved Blade Design, Dyson Digital Motor V4, Low Energy, Low Running Costs, Low Sound Level, Product Type Hand Dryer