Skip to Main Content
customer-service Help
Dyson

Brushed, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer

Dyson Brushed,  Yes ADA,  200 to 240 VAC,  Automatic Hand Dryer WD04
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,899.00
  • Item: Hand Dryer
  • Nozzle: Integral
  • Cover Material: Stainless Steel
See full product details
This item ships free.
Total: $1,899.00

Dyson #WD04 Specifications

  • Item: Hand Dryer
  • Nozzle: Integral
  • Cover Material: Stainless Steel
  • Dryer Activation: Automatic
  • Color: Silver
  • Dry Time: 15 sec
  • Amps: 15
  • Voltage: 200 to 240
  • ADA Compliant: Yes
  • Sound Level dB: 81
  • Depth: 11 1/4 in
  • Mounting: Deck
  • Watts: 1000
  • Standards: ETL, HACCP, Carbon Trust
  • Features: Digital Motor, HEPA Filter, Airblade(TM) Technology
  • Finish: Brushed
  • Air Flow Rate: 44 cfm
  • Height: 6 1/4 in
  • Width: 11 15/16 in
  • Green Certification or Other Recognition: Carbon Trust Standard for Carbon
  • Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Hand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 15 sec, 200 to 240 Voltage, 15 Amps, ADA Compliant Yes, Brushed, Air Flow Rate 44 cfm, Deck Mounting, Height 6 1/4 in, Depth 11 1/4 in, Width 11 15/16 in, 1000 Watts, 81 Sound Level dB, Digital Motor, HEPA Filter, Airblade(TM) Technology, ETL, HACCP, Carbon Trust

Reviews of Dyson #WD04