Shop 3M E-A-R
See all product information
Create Account
3M(TM) Disposable Foam Probed Test Ear Plugs, Bullet Shape, 29 dB, Orange, 50 PK
Mfr # 393-2010-50
Zoro # G0161823
product price:Â
$
120.99
/pk 50, $2.42/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
29 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393-2010-50
- Zoro #
- G0161823
- UPC #
- 10080529190878
- Country of Origin
- Brazil
Dimensions
- Earplug Size
- Universal
Details
- Item
- Probed Test Ear Plugs
- Noise Reduction Rating
- 29 dB
- Earplug Color
- Orange
- Reusability
- Disposable
- Cord Options
- Uncorded
- Earplug Shape
- Bullet
- Earplug Material
- Foam
- Pairs Per Package
- 50
- Series
- 3M(TM)
- Noise Reduction Rating NRR
- 29 dB
- Band Material - Hearing Protection
- ABS
- Insertion Method
- Roll-Down
- Band Color - Hearing Protection
- Assorted
- Cord Material - Hearing Protection
- Acetal
- Metal Detectable
- No
- Cord Color
- Blue
- Earplug Pair Pack Type
- Plastic Bag
- Earplug Packaging
- Bulk Bag, Unwrapped
- Electrically Insulated
- Yes
- Band Material
- ABS
- Cord Material
- Acetal
Description
Ear Plugs, Noise Reduction Rating 29 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Assorted, Series 1100, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Orange, Metal Detectable No, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.