Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393-2006-50
- Zoro #
- G0161997
- UPC #
- 10080529190793
- Country of Origin
- United States
Dimensions
- Earplug Size
- M
Details
- Item
- Probed Test Ear Plugs
- Noise Reduction Rating
- 32 dB
- Earplug Color
- Yellow
- Reusability
- Disposable
- Cord Options
- Uncorded
- Earplug Shape
- Bullet
- Earplug Material
- Foam
- Pairs Per Package
- 50
- Series
- E-A-Rsoft(TM)
- Insertion Method
- Push-In
- Metal Detectable
- No
- Band Color - Hearing Protection
- Assorted
- Cord Color
- Blue
- Cord Material - Hearing Protection
- Acetal
- Band Material - Hearing Protection
- ABS
- Noise Reduction Rating NRR
- 32 dB
- Earplug Packaging
- Bulk Bag, Unwrapped
- Earplug Pair Pack Type
- Plastic Bag
- Electrically Insulated
- Yes
- Band Material
- ABS
- Cord Material
- Acetal
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Assorted, Series E-A-R TaperFit, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Yellow, Metal Detectable No, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.