This item is Discontinued.
This item is Discontinued.
E-A-Rsoft Yellow Neons One Touch Ear Plug Dispenser Refill, Foam, 33 dB NRR, Uncorded (Discontinued)
Mfr #
OCS1140
Zoro #
G5014171
UPC # 10080529910049
Country of Origin United States
Category Ear Plug Dispensers & Refills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCS1140
- Zoro #
- G5014171
- UPC #
- 10080529910049
- Country of Origin
- United States
- Item
- Ear Plug Dispenser Refill
- Cord Options
- Uncorded
- Earplug Color
- Yellow
- Series
- E-A-Rsoft Yellow Neons One Touch
- Noise Reduction Rating
- 33 dB
- Earplug Material
- Foam
- Pairs Per Package
- 500
- Insertion Method
- Roll-Down
- Standards
- ANSI S3.19-1974, CSA Class AL
- Earplug Packaging
- Carrying Case
Description
E-A-Rsoft,Earplugs Refill,Yel Neon,PK500, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Earplug Material Foam, Earplug Packaging Carrying Case, Series E-A-Rsoft,Earplugs, Standards ANSI S3.19-1974, CSA Class AL, Pairs per Package 500, Earplug Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.